Shop All Wall Mount Hooks
Hastings Home
Wall Rail-Mounted Hanging Rack with 6-Hooks for Entryway, Hallway, Bedroom Storage (Black)
Mfr # 701443LLN
Zoro # G101776399
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.05
- Width 3.25
- Length 27
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 701443LLN
- Zoro # G101776399
- UPC # 194189588357
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Width | 3.25 |
Length | 27 |
Height | 5 |
Details
Weight | 3.05 |
Description
The Wall Hook Rail by Hastings Home is a stylish and practical addition to your home decor! You can put this convenient hanging rack in your front entryway, kitchen, living room, bedroom, bathroom, or any other place in your home where you would like to have a wall storage piece. With a modern design, this wall rack will beautifully complement any style. With 6 double hooks, you can hang anything from keys, coats, and hats, to scarves, bags, jewelry, and towels. This lovely and practical piece would make a wonderful gift for birthdays, holidays, weddings, engagements, housewarmings, or any occasion!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6 (1NAJ7)
- HARDWARE RESOURCES 15"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-15)
- COMPONENT HARDWARE Stainless Steel Flag Hinge (M75-5003)
- COMMERCIAL Chair Glide Insert 1" (32202)
- RONSTAN INTERNATIONAL Eye Becket, 3/16" Mounting Hole, SS (RF1050)
- PANACEA HOOK ANGLED FORGED 12"" (89412)
- AURIC Hook/Staple Steel Satin Nickel N211-017 (AU432080)
- PEARL Broadcloth Flat Bias Binding, 2 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-200-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Red (4Pk) (M91-100-9703-1-25)
- NATIONAL HARDWARE Zinc-Plated Steel 3 in. L S-Hook 120 lb (N273-441)
- HILLMAN 6Ct Lg Wht Picture Hook (122405)
- Hastings Home Wall Mount Hooks