Shop All Wall Mount Hooks
Hastings Home
Wall Rail-Mounted Hanging Rack, 5-Retractable Hooks for Entryway, Hallway, Bedroom Storage (White)
Mfr # 411659MGO
Zoro # G801715070
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.1
- Height 2.25
- Length 20
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 411659MGO
- Zoro # G801715070
- UPC # 194189588388
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Height | 2.25 |
Length | 20 |
Width | 2 |
Details
Weight | 2.1 |
Description
The Retractable Wall Hook Rail by Hastings Home is a stylish and practical addition to your home decor! You can put this convenient hanging rack in your front entryway, kitchen, living room, bedroom, bathroom, or any other place in your home where you would like to have a wall storage piece. With a sleek modern design, this compact wall rack will beautifully complement any style. With 5 sturdy retractable hooks that easily pull down, you can hang anything from keys, coats, and hats, to scarves, bags, jewelry, and towels. Simply push the hooks up into the recessed grooves when not in use; it's a perfect space saving option for small spaces or narrow entryways. This attractive and versatile decor piece would make a wonderful gift for birthdays, holidays, weddings, engagements, housewarmings, or any occasion!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Fire Rated Access Door, 10x10, Prime Coat W/ Recessed Turn Latch (FR10X10PC-RTL)
- VESTIL Cargo Edge Protectors, 3" Length (CEP-3-W)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13)
- ZORO SELECT O-Ring, Dash 018, PTFE, 0.07 In., PK25 (1RGB6)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-TOG Toggle Bolt 2 In- Blk Screw (WH-TOG)
- VENEER TECHNOLOGIES 7/8X8 Walnut Edging (78820)
- TOTALTURF Monkey Wall Hooks Value Pack (TO2060667)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Brushed Oil Rubbed Bronze Double Prong Ceiling Mounted Hook (YD20-156DBAC)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Brass (TSH40U3)
- AK Hook, Tape Back, 2 Compartments (50094)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-D-10 Lighthouse Double Wall Hook (WH-D-10)
- Hastings Home Wall Mount Hooks