Shop All Wall Art & Decor
Hastings Home
Wall Décor Metallic Interlocking Scrolled Circles Geometric Modern Art for Living Room, Bedroom, Gold
Mfr # 502626DYC
Zoro # G001776994
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22.5
- Length 27.5
- Width 0.9
- Weight 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 502626DYC
- Zoro # G001776994
- UPC # 194189588258
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 22.5 |
Length | 27.5 |
Width | 0.9 |
Details
Weight | 4.6 |
Description
Add modern flair to your home with the Metallic Interlocking Scrolled Circles Wall Art by Hastings Home. This wall decor adds visual dimension and depth with overlapping swirled circles. It's crafted from iron metal and features a distressed gold finish to create a stylish geometric sculpture. It can be mounted either horizontally or vertically with the included mounting hardware to add unique style to your home. The openwork metal art will make a fantastic gift for housewarming parties, weddings, holidays or other occasions. Your friends and family will love this eye-catching statement piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Drain Pan Grill (01051614)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- HASTINGS HOME Metal Cutout, Life Is Good Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (732110LRL)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- HASTINGS HOME Metal Cutout, Home Sweet Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (984437MXV)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- Hastings Home Wall Art & Decor