Shop All Wall Art & Decor
Hastings Home
Wall Décor Metal Wire Stemmed Flower Sculpture Hanging Accent Art for Living Room, Bedroom, Brown
Mfr # 486682CZH
Zoro # G201715236
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Width 2.5
- Height 27.75
- Weight 2.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 486682CZH
- Zoro # G201715236
- UPC # 194189592651
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Length | 13 |
Width | 2.5 |
Height | 27.75 |
Details
Weight | 2.07 |
Description
Add a fresh flair to your home with the Rustic Metal Wire Stemmed Flower Wall Art by Hastings Home. This beautifully styled wall hanging adds visual dimension and depth with its detailed floral design. It's crafted from iron metal and features a distressed brown finish to create a graceful modern sculpture. It can be hung easily with the included mounting hardware to add unique style to your home. Featuring a tall stem, this nature-inspired art also allows you to place one or more in planters as table decor.The openwork metal flower with stem makes a fantastic gift for housewarming parties, weddings, holidays or other occasions. Your friends and family will love this eye-catching statement piece. Display two or more pieces to create a stunning ensemble for your wall gallery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- HASTINGS HOME Lighted Wall Art Canvas with Timer- Van Gogh Starry Night Printed Decor with LED Home / Office 12x16 (344023TSN)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME Hastings Home Metal and Wood Medallion Openwork Wall Decor (775944NAO)
- HASTINGS HOME Metal Cutout, Live Laugh Love Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (727672ROB)
- HASTINGS HOME Metal Cutout, Life Is Good Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (732110LRL)
- DESIGN TOSCANO Saluting Sailor Still Action Die-Cast Iron Coin Bank (SP1)
- Hastings Home Wall Art & Decor