Shop All Sheets and Pillow Cases
Hastings Home
Waffle Iron-Classic 180 Rotation Flip with Nonstick Plates, Removable Drip Pan, Folding Handle
Mfr # 685382MXR
Zoro # G101701087
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5
- Length 15.5
- Height 7.5
- Weight 4.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 685382MXR
- Zoro # G101701087
- UPC # 194189592798
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 8.5 |
Length | 15.5 |
Height | 7.5 |
Details
Weight | 4.98 |
Description
Enjoy fresh homemade waffles anytime with the Waffle Iron by Hastings Home! The flip style waffle maker features 180 degree rotation to ensure evenly cooked waffles every time, while the nonstick plates allow for easy release and the removable drip tray makes clean up a snap. The iron is equipped with an adjustable temperature dial and an indicator light that tells you when it is preheated, when It's time to flip your waffles, and when It's done. Depending on your type of batter, this maker can produce fluffly 2-in high waffels. This versatile kitchen accessory can be used to prepare a variety of dishes aside from traditional or Belgian style breakfast waffles, you can also prepare cake mix or brownie dessert waffles, hash brown waffles, savory dinner waffles, and even panini style sandwich waffles; the possibilities are endless!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Taupe) (635540YMU)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Olympic Queen-Medium Blue (1000OQSH SLMB)
- Hastings Home Sheets and Pillow Cases