Shop All Blankets
Hastings Home
Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue
Mfr # 895983ZDL
Zoro # G501776265
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Weight 2.07
- Height 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 895983ZDL
- Zoro # G501776265
- UPC # 194189636287
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.3 |
Details
Weight | 2.07 |
Description
Experience the luxurious plushness of the Microfiber Velvet Plush Throw Blanket by Hastings Home. This solid blanket is made of 100 Percent high-quality polyester woven to feel velvety soft and plush. It's resistant to wrinkles, static and fading, making it ideal for indoor and outdoor use. The blanket measures 70 inches long and 60 inches wide, making it larger than most other throws and great for lounging and use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and holidays. Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- BAXTON STUDIO Lisen Mid-Century Modern Light Oak and Grey 5-Drawer Chest (148-8254)
- FANMATS FanMats San Francisco 49Ers Football Rug 1/4" Thick 2' x 3' (5835)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Plaid Blue/Yellow (846964FYT)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Bed, Sofa and Chair-Oversized 60" x 70", Lagoon Teal (630391CST)
- HASTINGS HOME Bamboo Clothes Drying Rack, Collapsible and Compact for Indoor/Outdoor, for Hanging and Air-Drying (566274YDW)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- Hastings Home Blankets