Shop All Blankets
Hastings Home
Velvet Throw - Oversized Microfiber Velvet Solid Polyester Throw Blanket - Breathable (Lagoon Green)
Mfr # 860441EBZ
Zoro # G201776411
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.3
- Weight 2.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 860441EBZ
- Zoro # G201776411
- UPC # 194189636270
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.3 |
Details
Weight | 2.16 |
Description
Experience the luxurious plushness of the Microfiber Velvet Plush Throw Blanket by Hastings Home. This solid blanket is made of 100 Percent high-quality polyester woven to feel velvety soft and plush. It's resistant to wrinkles, static and fading, making it ideal for indoor and outdoor use. The blanket measures 70 inches long and 60 inches wide, making it larger than most other throws and great for lounging and use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and holidays. Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Curved Chair Leg in Soft Maple (6200M)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- MADISON PARK Madison Park MP50-2984 Quebec Oversized Quilted Throw; Khaki - 60 x 70 in. (MP50-2984)
- Hastings Home Blankets