Shop All Cutting Boards and Mats
Hastings Home
Two Tone Bamboo Cutting Board, Extra Thick, Antibacterial Chopping and Serving Board, 18x12x.75
Mfr # 194718MYD
Zoro # G901776520
original price:
$28.60
22% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Width 12
- Height 0.75
- Weight 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 194718MYD
- Zoro # G901776520
- UPC # 194189589286
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 18 |
Width | 12 |
Height | 0.75 |
Details
Weight | 4.5 |
Description
Easily chop, prep, and serve any meal or appetizer while maintaining an eco-friendly and sustainable kitchen with the stylish Two Tone Bamboo Cutting Board by Hastings Home. This.75 inch thick board is thick and durable enough to fit your cooking needs and is naturally crafted from bamboo which has antibacterial and antimicrobial properties. The set is a great accessory to take a healthy step toward a plastic and chemical free home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AHT COOLING SYSTEMS Gasket, 361773 (361773)
- CAMBRO Container Clear Rd 4Qt For - Part# Rfscw4135 (RFSCW4135)
- THICK & EASY Thick & Easy Puree Maple Cinnamon French Toast 7 oz., PK7 (60742)
- BONTA Pizza Sauce Fancy Basil 107 oz., PK6 (10078485301100)
- HASTINGS HOME Hastings Home 3-Piece Set Bamboo Cutting Boards (855142CSZ)
- HASTINGS HOME Extra Large Bamboo Cutting Board for Chopping and Serving with Juice Groove 20 x 14 x 0.75-inch (414530YIM)
- MSI Live Edge 21 In X 7 In Acacia Cutting Board (ZOR-CTB-0003)
- CORE KITCHEN Cutng Board W/Parng Knfe (AC29923)
- CAROLINES TREASURES Carolines Treasures 7084LCB Corgi Mommas Love and Roses Glass Cutting Board - Large (7084LCB)
- NANTUCKET SINKS 18 x 12 Pro Series Prep Station Cutting Board (CB-S18121)
- TABLECRAFT Butcher Board, Wood, 30" x 18" x 1.75" (CBW1830175)
- Hastings Home Cutting Boards and Mats