Shop All Shoe Storage
Hastings Home
Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home
Mfr # 735580SCL
Zoro # G201777395
original price:
$25.25
9% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75
- Height 30.5
- Width 10.75
- Weight 5.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 735580SCL
- Zoro # G201777395
- UPC # 194189592811
- Country of Origin Taiwan, Province of China
- Category Shoe Storage
Dimensions
Length | 10.75 |
Height | 30.5 |
Width | 10.75 |
Details
Weight | 5.45 |
Description
This revolving three tier shoe tree by Hastings Home holds up to 18 pairs of shoes. Three movable revolving tiers can be positioned and repositioned anywhere along the pole to adjust the spacing between each tier to make sure every shoe fits comfortably. A weighted base keeps the shoe tree balanced to prevent it from falling over. Features a handle for lifting so you can reposition the tree in any room in your home, office or dorm. Quick and easy to assemble, no tools are required. Chrome finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Xl Conduit And Wire Cart 510 (56824801)
- KNAPE & VOGT Steel Bracket 20 in L 600 lb (208 TI 500)
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Yellow (QUS976YL)
- HASTINGS HOME Hastings Home 2-Tier, 12 Pair Shoe Storage Rack (275982SYV)
- HASTINGS HOME Hastings Home 6-Tier, 24 Pair Shoe Storage Rack (917850MTV)
- HASTINGS HOME Shoe Rack, Stackable Storage Bench, Closet, Bathroom, Kitchen, Entry Organizer, 4-Tier Space Saver (638750EFB)
- HASTINGS HOME 10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage (428769GAC)
- HASTINGS HOME Hastings Home 8-Tier, 48 Pair Shoe Storage Rack (455327YTP)
- HASTINGS HOME Hastings Home 3-Tier, 18 Pair Shoe Storage Rack (154420TRM)
- HASTINGS HOME Hastings Home 4 Shelf Shoe Rack - Space Saving Organizer for 24 Pairs of Shoes (319833DJA)
- Hastings Home Shoe Storage