Shop All Bar Height Stools
Hastings Home
Swivel Bar Stool, Adjustable Backless, Counter Height Kitchen, Metal with Elm Wood, Accent Furniture
Mfr # 827460JOY
Zoro # G601710466
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.5
- Height 34.25
- Length 15.5
- Weight 19.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 827460JOY
- Zoro # G601710466
- UPC # 194189586124
- Country of Origin China
- Category Bar Height Stools
Dimensions
Width | 15.5 |
Height | 34.25 |
Length | 15.5 |
Details
Weight | 19.53 |
Description
The rounded metal frame and real Elm seat of the Swivel Bar Stool by Hastings Home creates a stylish look that's sure to complement both vintage farmhouse and modern industrial decor in any home! With a seat that adjusts from 27.5-in to 34.25-in, the stool can be adapted to fit counter or bar heights, while the 360 degree swivel provides added versatility. Constructed from sturdy iron and wood, this high-quality stool has a 265 lb weight capacity, a locking bolt on the seat, and has plastic feet to protect your floors. It's a fantastic piece of functional accent furniture that will add a unique touch to your kitchen, dining room, or bar!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER 2 Shelf Bookcase Ooa , One adjustable shelf for flexible storage options (420178)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, with Swivel, Unfinished (S-6173SW)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Pewter Finish, Canter Pine Seat (X820)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- MANHATTAN COMFORT Ambassador Barstool in Grey and Black (Set of 3) (3-BS017-GY)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- LUMISOURCE Stout Adjustable Swivel Barstool and Brown Faux Leather (BS-TW-STOUT BN)
- Hastings Home Bar Height Stools