Shop All Bar Height Stools
Hastings Home
Swivel Bar Stool, Adjustable Backless, Counter Height Kitchen, Metal with Elm Wood, Accent Furniture
Mfr # 415986RGA
Zoro # G001710455
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.5
- Height 32.75
- Length 15.5
- Weight 21.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 415986RGA
- Zoro # G001710455
- UPC # 194189592408
- Country of Origin China
- Category Bar Height Stools
Dimensions
Width | 15.5 |
Height | 32.75 |
Length | 15.5 |
Details
Weight | 21.38 |
Description
The angled metal frame and real Elm seat of the Swivel Bar Stool by Hastings Home creates a stylish look that's sure to complement both vintage farmhouse and modern industrial decor in any home! With a seat that adjusts from 26.25-in to 32.75-in, the stool can be adapted to fit counter or bar heights, while the 360 degree swivel provides added versatility. Constructed from sturdy iron and wood, this high-quality stool has a 265 lb weight capacity, a locking bolt on the seat, and has plastic feet to protect your floors. It's a fantastic piece of functional accent furniture that will add a unique touch to your kitchen, dining room, or bar!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Beer Zone Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999947)
- ALERA Polycarbonate Privacy Panel, 65x18" (S6518)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- HASTINGS HOME Swivel Bar Stool, Adjustable Backless, Counter Height Kitchen, Metal with Elm Wood, Accent Furniture (827460JOY)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- LUMISOURCE Stout Adjustable Swivel Barstool and Black Faux Leather (BS-TW-STOUT BK)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- FLASH FURNITURE Wood Stool, Dark Chestnut, 30" (TA-220130-DC-GG)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- BAXTON STUDIO Gregory Light Grey Velvet and Brown Wood 2-Piece Swivel Bar Stool Set (164-10289)
- Hastings Home Bar Height Stools