Shop All Lanterns
Hastings Home
Stove Fan Heat Powered for Wood Burning Stoves or Fireplaces, Quiet and Low Maintenance for Home
Mfr # 357231KFY
Zoro # G601778206
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.9
- Width 9
- Height 5.2
- Weight 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 357231KFY
- Zoro # G601778206
- UPC # 194189647566
- Country of Origin China
- Category Lanterns
Dimensions
Length | 6.9 |
Width | 9 |
Height | 5.2 |
Details
Weight | 1.85 |
Description
The Self-Powered 4-Blade Wood Stove Fan from Hastings Home works off the heat produced by your fireplace to turn the blades - the hotter the fire, the faster the blades turn. This super quiet heat powered fan efficiently moves the hot air coming off your wood burning stove around the entire room so you will feel warm all the time. This compact fan is only 9-inches tall and sits on top of your wood burner with a 4-inch clearance from the stove pipe and is virtually maintenance free!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Wall Lght, 613, W, Brass, Rcssd, Brick Step (LV613-W)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Antique Bronze (P5675-20/30K)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm (41-2621)
- HASTINGS HOME Solar Powered Lantern Hanging or Tabletop Water Resistant LED Pillar Candle Lamp, Indoors or Outdoors (375915QFO)
- HASTINGS HOME Set of 2 Christmas Tree Storage Bags for 7.5-16 Ft Artificial Trees, Protect Holiday Decorations(Red) (107846LIT)
- ZORO SELECT General Purpose Lantern, LED, Yellow (4FZK4)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BZ)
- SHAWSHANK LEDZ Shawshank LEDz 8015790 LED Plastic Flameless Lantern; Assorted Color - Case of 6 (8015790)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BZ)
- DORCY Lantern, 2000 Lumen, 5-1/2"Wx5-1/2"Lx9-3/5"H, Gray Silver (DCY413119)
- Hastings Home Lanterns