Shop All Compartment Boxes
Hastings Home
Storage Jars with 2 in H x 2.675 in W
Mfr # 229582YZI
Zoro # G501776326
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.675 in
- Overall Height 2 in
- Overall Length 2.675 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 229582YZI
- Zoro # G501776326
- UPC # 194189584632
- Country of Origin China
- Category Compartment Boxes
Dimensions
Overall Width | 2.675 in |
Overall Height | 2 in |
Overall Length | 2.675 in |
Details
Item | Storage Jars |
Description
The Hastings Home 4-ounce plastic jars are the perfect storage containers for travel, home and bathroom organization and are ideal for holding a variety of items. Made from durable PET plastic, the set of white jars come with smooth lids with an outer screw off lid and inner protective lid to safely contain and protect whatever you need to store!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36BKH-Kit)
- FAZTEK Framing Extrusion, Smth, L96In, 2.397Lb/Ft (15QE1530-96)
- SIMPSON STRONG-TIE 25.5 in. H X 1.75 in. W 22 Ga. Galvanized Steel Truss Spacer (TSBR2-24)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7806185268)
- PLANO VCI Compartment Box (PLASV371)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- JONES STEPHENS LARGE BUCKET CADDY TRAYS (T60103)
- PLANO Plano ProLatch™ Organizer 13 Fixed Compartment Box, 11"L x 7-1/4"W x 1-3/4"H, Clear (2361301)
- PLANO Adjustable Compartment Box with 9 to 23 compartments, Plastic, 2.38" H x 4.88 in W (350022)
- PLANO Adjustable Compartment Box with 2 to 112 compartments, Plastic, 12 in H x 12 in W (137401)
- WESTWARD Compartment Box with 19 compartments, Plastic, 2-7/16" H x 16-1/2 in W (2HFT1)
- Hastings Home Compartment Boxes