Shop All Compartment Boxes
Hastings Home
Storage Jars with 1.75 in H x 2 in W
Mfr # 281800WKI
Zoro # G601776578
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Overall Height 1.75 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 281800WKI
- Zoro # G601776578
- UPC # 194189584625
- Country of Origin China
- Category Compartment Boxes
Dimensions
Overall Length | 2 in |
Overall Height | 1.75 in |
Overall Width | 2 in |
Details
Item | Storage Jars |
Description
The Hastings Home 2-ounce plastic jars are the perfect storage containers for travel, home and bathroom organization and are ideal for holding a variety of items. Made from durable PET plastic, the set of white jars come with smooth lids with an outer screw off lid and inner protective lid to safely contain and protect whatever you need to store!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 27-3/16x16-5/8x12-1/2 BL (DC2717-12BLUE)
- AMGOOD 18in x 30in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1830)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- RUBBERMAID Bracket Wall/End Stdrd (1950472)
- DEWALT Compartment Box, 17-5/8 in L x 11 in W x 2-7/8 in H, 20 Compartments, Black/Yellow (DWST14830)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (209-95-D938)
- DURHAM MFG Compartment Drawer Insert with 17 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-17-IND)
- KENNEY MFG Hanging Mesh Shower Organization Caddy (KN61550V2C)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP12-CLEAR)
- MILWAUKEE TOOL 10 Compartment PACKOUT Tool Case, 19-3/4 in W x 15-1/2 in D x 4-5/8 in H, Red (48-22-8430)
- DURHAM MFG Compartment Drawer with 13 compartments, Steel (119-17-S1158)
- Hastings Home Compartment Boxes