Shop All Holiday Decor
Hastings Home
Storage Cover or Disposal Bag for Christmas Trees up to 9-Foot Tall, Store Decor Upright, Clear
Mfr # 882222BVF
Zoro # G201776978
original price:
$17.33
14% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.54
- Height 4
- Width 8
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 882222BVF
- Zoro # G201776978
- UPC # 194189646071
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 4 |
Width | 8 |
Length | 13 |
Details
Weight | 1.54 |
Description
The Tree Storage Cover or Disposal Bag by Hastings Home is the perfect solution for storing your Christmas tree without taking it apart and stuffing it back in the box. This durable 3mil thick polyethylene tree cover is 6-foot wide and 9-foot tall and will have no problem holding an assembled artificial tree up to 9-feet tall. Clean up after the holidays is a snap- simply place the trunk or base of the tree through the pre-cut opening at the bottom of the bag, pull the cover up to the top and tie off at the top for added protection. Use this handy plastic bag with real trees to conveniently dispose of them without getting needles all over your home. This upright Christmas tree bag will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- HASTINGS HOME Wreath Storage 36-inch Round Bag with Handles for Holiday Artificial Garland (Canvas, Green) (566315KQP)
- HASTINGS HOME Christmas Tree Storage Bag Fits Up to 12-feet Artificial Tree, Decorations /Inflatables (Red Canvas) (248226OZY)
- HASTINGS HOME Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands (884092MWZ)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- GEMMY Disney LED Multicolored Jack Skellington Santa Inflatable Indoor Christmas Decor (111260)
- Hastings Home Holiday Decor