Shop All Storage Bins
Hastings Home
Storage Bin, Wicker, Black
Mfr # 996857FOQ
Zoro # G601776080
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Wicker
- Shape Sqaure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 996857FOQ
- Zoro # G601776080
- UPC # 194189645708
- Country of Origin China
- Category Storage Bins
Details
Color | Black |
Material | Wicker |
Item | Storage Bin |
Shape | Sqaure |
Description
The HASTINGS HOME - 996857FOQ Storage Bin is a square-shaped unit, offering an ample storage solution for your business. Its size and shape make it suitable for storing various items, helping to keep your workspace organized. The black color of the bin provides a neutral tone that can seamlessly blend into any decor or setting.
This storage bin is constructed from wicker, which offers durability and longevity. The material is designed to withstand regular use without compromising its structural integrity. It's built to provide reliable service while maintaining its aesthetic appeal over time.
As a single item purchase, the HASTINGS HOME - 996857FOQ Storage Bin offers adequate storage capacity on its own but can also be combined with other bins for more comprehensive organization solutions. Its compatibility with various settings and purposes makes it a versatile addition to any small business looking to enhance their storage capabilities.
This storage bin is constructed from wicker, which offers durability and longevity. The material is designed to withstand regular use without compromising its structural integrity. It's built to provide reliable service while maintaining its aesthetic appeal over time.
As a single item purchase, the HASTINGS HOME - 996857FOQ Storage Bin offers adequate storage capacity on its own but can also be combined with other bins for more comprehensive organization solutions. Its compatibility with various settings and purposes makes it a versatile addition to any small business looking to enhance their storage capabilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085269)
- MARSHALLTOWN Marshalltown 3in. X 6in. Concrete Groover CG396 (CG396)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- HASTINGS HOME Shelf Storage Bin, 11.15 in W, 10.5 in H, 10.5 in L, Beige (806935AWW)
- HASTINGS HOME Shelf Storage Bin, 10.6 in W, 12.5 in H, 5.4 in L, Beige (961922HGQ)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (QUS955RD)
- TEACHER CREATED RESOURCES Storage Bin, Cardboard, Vinyl, Multi (TCR20915)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Green (QMS743GN)
- QUANTUM STORAGE SYSTEMS Large Blue Stackable Parts Bin (RQUS240BL-UPC)
- Hastings Home Storage Bins