Shop All Storage Bins
Hastings Home
Storage Bin, 11 in W, 8 in H, 15 in L, Natural
Mfr # 680620FZS
Zoro # G601777100
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 15 in L x 11 in W x 8 in H
- Color Natural
- Overall Length 15 in
- Overall Width 11 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 680620FZS
- Zoro # G601777100
- UPC # 194189645975
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 15 in L x 11 in W x 8 in H |
Overall Length | 15 in |
Overall Width | 11 in |
Overall Height | 8 in |
Height | 8 in |
Length | 15 in |
Width | 11 in |
Details
Color | Natural |
Item | Storage Bin |
Weight Capacity | 3.65 lb |
Description
Hastings Home's hand weaved rectangle nesting baskets are designed to organize and declutter your house or apartment. Made of the strongest seagrass, water hyacinth, these baskets are handmade with a tight wicker weave. As with all of our products, they are designed for sturdiness, style, and longevity. Whether you use these in the laundry room, or in a garage, their generous sizes will organize just about anything you want to keep around. Product Details: Large Basket Measures: 15-in L x 11-in W x 8-in H. Medium Basket Measures: 13-in L x 9-in W x 7-in H. Material: Water Hyacinth. Color: Black. Care: Vacuum regularly to remove dust. Occasionally clean with a diluted solution of Oil Soap and water to remove any grime from crevices and maintain natural luster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-F-TT-BR)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Clear (QSB802CL)
- KNAPE & VOGT Bracket Shelf Twin 18.5In Wht (182 WH 18.5)
- HASTINGS HOME Shelf Storage Bin, 11.15 in W, 10.5 in H, 10.5 in L, Beige (806935AWW)
- HASTINGS HOME Shelf Storage Bin, 10.6 in W, 12.5 in H, 5.4 in L, Beige (961922HGQ)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 16-1/2 in W, 5 in H, Yellow (QUS245YL)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/White, 3 PK (20420)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Red (30239RED)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB216YL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Yellow (QMS532YL)
- Hastings Home Storage Bins