Shop All Accent Furniture and Storage
Hastings Home
Storage Basket, Brown, 16 in L x 8 in W x 14 in H
Mfr # 786076YPJ
Zoro # G901776957
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 16 in L x 8 in W x 14 in H
- Weight Capacity 4.15 lb
- Width 8 in
- Color Brown
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 786076YPJ
- Zoro # G901776957
- UPC # 194189645739
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall L x W x H | 16 in L x 8 in W x 14 in H |
Width | 8 in |
Height | 14 in |
Length | 16 in |
Details
Weight Capacity | 4.15 lb |
Color | Brown |
Item | Storage Basket |
Description
Hastings Home's handmade 14-Inch Wicker Stair Case Basket with Handles are designed to organize and declutter your house or apartment of all the things that need to go upstairs. Made of the strongest seagrass, these baskets are handmade with a tight wicker weave. As with all of our products, they are designed for sturdiness, style, and longevity. The convenient handles allow you to move it up and down the stairs with ease, simply place your items in this basket, grab the handles and bring the items upstairs at once. Product Details: Basket Opening Measures: 16-in L x 8-in W x 14-in H. Material: Seagrass. Color: Brown. Care: Vacuum regularly to remove dust. Occasionally clean with a diluted solution of Oil Soap and water to remove any grime from crevices and maintain natural luster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Faux Black Leather Foam Padded Lid, Removable Bin for Home (618163TXM)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table (AMBA1020)
- Hastings Home Accent Furniture and Storage