Shop All Accent Furniture and Storage
Hastings Home
Storage Basket, Black, 15 in L x 11 in W x 6 in H
Mfr # 401371XGV
Zoro # G901777282
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 15 in L x 11 in W x 6 in H
- Weight Capacity 3.9 lb
- Width 11 in
- Color Black
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 401371XGV
- Zoro # G901777282
- UPC # 194189645968
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall L x W x H | 15 in L x 11 in W x 6 in H |
Width | 11 in |
Height | 6 in |
Length | 15 in |
Details
Weight Capacity | 3.9 lb |
Color | Black |
Item | Storage Basket |
Description
Hastings Home's hand weaved rectangle nesting baskets are designed to organize and declutter your house or apartment. Made of the strongest seagrass, water hyacinth, these baskets are handmade with a tight wicker weave. As with all of our products, they are designed for sturdiness, style, and longevity. The integrated handles allow you to move them around with ease. Whether you use these in the laundry room, or in a garage, their generous sizes will organize just about anything you want to keep around. Product Details: Large Basket Measures: 15-in L x 11-in W x 6-in H. Medium Basket Measures: 13-in L x 9-in W x 5-in H. Material: Water Hyacinth. Color: Black and Natural. Care: Vacuum regularly to remove dust. Occasionally clean with a diluted solution of Oil Soap and water to remove any grime from crevices and maintain natural luster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair, Plastic, Blue (16A323)
- FLASH FURNITURE Rectangle Kids Foldng Table, Plastic, Wt, 30"x60"x19", 29 W, 59.25 L, 19 H, White (RB-3060-KID-GG)
- TRUE Relay (802211)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- HASTINGS HOME Storage Basket, Natural, 16 in L x 8 in W x 14 in H (450466HTX)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75 (AWBB1220S)
- Hastings Home Accent Furniture and Storage