Shop All Sheets and Pillow Cases
Hastings Home
Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware
Mfr # 125270LAG
Zoro # G601701105
original price:
$24.89
5% off
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width 7.75
- Length 14
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 125270LAG
- Zoro # G601701105
- UPC # 194189644336
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 5 |
Width | 7.75 |
Length | 14 |
Details
Weight | 4 |
Description
The Double Boiler by Hastings Home is essential kitchen cookware for every home chef! This stainless-steel 1.5-quart sauce pan comes with a 6 cup insert for double boiling, and a tempered glass lid with vent hole to release excess moisture. This handy 2-in-1 pot is perfect for melting chocolate or cheese, candy making, preparing curds and custards, whisking eggs for a hollandaise sauce, or simply as an everyday sauce pan. This double boiler and saucepan combo is durable, long lasting, and safe for glass, electric, induction or gas cooktop stoves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter (H33823R.L.S)
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- HASTINGS HOME Pillow Protector Cover Standard (725168YYE)
- HASTINGS HOME Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover-Great for Snoring, Better Sleep (Ivory) (664238AFN)
- HASTINGS HOME Glass Pitcher, 50-ounce Carafe with Stainless Steel Filter Lid with Heat Resistant to 300F (599385TGQ)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, White) (896567SYP)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Ivory (1000SDPC SLIV)
- Hastings Home Sheets and Pillow Cases