Shop All Blankets
Hastings Home
Soft Throw Blanket, Oversized, Luxuriously Fluffy, Vintage-Look, Cashmere-Like, Allure Plaid
Mfr # 689024YSQ
Zoro # G201776473
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.3
- Weight 1.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 689024YSQ
- Zoro # G201776473
- UPC # 194189636409
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.3 |
Details
Weight | 1.32 |
Description
Experience the luxurious plushness of the Faux Cashmere Acrylic Throw Blanket by Hastings Home. This plaid blanket is made of 100 Percent high-quality acrylic that's woven to feel as soft as cashmere. It's resistant to damage from moths, mold and fading, making it ideal for indoor and outdoor use. The blanket measures 70 inches long and 60 inches wide, making it larger than most other throws and great for lounging and for use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and Christmas. Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 42072 8 x 10 in. Ashland Photo Frame; Walnut (42072)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- Hastings Home Blankets