Shop All Oven Mitts & Pot Holders
Hastings Home
Silicone Oven Mitts, Extra Long Professional Quality Heat Resistant with Quilted Lining, 1 pair, Black
Mfr # 192594OFB
Zoro # G401776464
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.5
- Width 7
- Length 14.75
- Weight 0.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 192594OFB
- Zoro # G401776464
- UPC # 194189639141
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Height | 0.5 |
Width | 7 |
Length | 14.75 |
Details
Weight | 0.85 |
Description
Hastings Home Silicone Oven MIt's are comfortable, durable and designed to provide maximum protection for your safety. The extra-long styling plus the quilted cotton lining provide extra protection for your hands, wrists and forearms. We have added a textured grip surface to both sides of our mIt's so that either glove will fit your left or right hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINO Domino Granulated Sugar 10lbs, PK4 (403130)
- WE PROUDLY SERVE Cups, Cold, 16Oz 1000PK (SBK12420820)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Red (SCDGP11RD)
- KASON ® - 10056Cl5020 Latch (56CL05020)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Blue) (549937FDG)
- HASTINGS HOME Silicone Oven Mitts, Quality Heat Resistant with Quilted Lining and 2-sided Grip, XL, Dark Red (458598QPU)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Burgundy) (533732TZV)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Chocolate) (922045COY)
- HASTINGS HOME Pot Holder Set, 3 Piece Set Of Heat Resistant Quilted Cotton Pot Holders By Hastings Home (Red) (534383ABA)
- HASTINGS HOME Pot Holder Set, 3 Piece Set Of Heat Resistant Quilted Cotton Pot Holders (Chocolate) (632386EXK)
- CAROLINES TREASURES Newfoundland Pair of Pot Holders (7119PTHD)
- Hastings Home Oven Mitts & Pot Holders