Shop All Oven Mitts & Pot Holders
Hastings Home
Silicone Oven Mitts, Extra Long Heat Resistant with Quilted Lining, 2-sided Textured Grip, 1-pair, Red
Mfr # 910068AAN
Zoro # G101776436
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.75
- Width 7
- Height 0.5
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 910068AAN
- Zoro # G101776436
- UPC # 194189639172
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Length | 14.75 |
Width | 7 |
Height | 0.5 |
Details
Weight | 0.8 |
Description
Hastings Home Silicone Oven MIt's are comfortable, durable and designed to provide maximum protection for your safety. The extra-long styling plus the quilted cotton lining provide extra protection for your hands, wrists and forearms. We have added a textured grip surface to both sides of our mIt's so that either glove will fit your left or right hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Door Pin (S3009X)
- RSVP INTERNATIONAL Olive Wood Spatula (OW-SPAT)
- HATCO Lamp Holder (02.30.045)
- VOLLRATH Utility Tong, Nylon Ends (4781222)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Blue) (549937FDG)
- HASTINGS HOME Silicone Oven Mitts, Quality Heat Resistant with Quilted Lining and 2-sided Grip, XL, Dark Red (458598QPU)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Chocolate) (922045COY)
- HASTINGS HOME Silicone Oven Mitts, Extra Long Heat Resistant with Quilted Lining, 2-sided Textured Grip, 1-pair, Gray (112344AFZ)
- HASTINGS HOME Pot Holder Set, 3 Piece Set Of Heat Resistant Quilted Cotton Pot Holders By Hastings Home (Red) (534383ABA)
- HASTINGS HOME Pot Holder Set, 3 Piece Set Of Heat Resistant Quilted Cotton Pot Holders (Chocolate) (632386EXK)
- HOMESPICE DECOR 15 x 15 in. Gingerbread Round Trivet - Brown Deep Red - set of 3 (592804)
- Hastings Home Oven Mitts & Pot Holders