Shop All Nightstands
Hastings Home
Side Table with Drawer Narrow End and Storage Shelf, 2 Toned Wood Stand for Bedroom (White and Oak)
Mfr # 929821XLH
Zoro # G601710503
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 13
- Height 23
- Weight 19.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 929821XLH
- Zoro # G601710503
- UPC # 194189641663
- Country of Origin China
- Category Nightstands
Dimensions
Width | 22 |
Length | 13 |
Height | 23 |
Details
Weight | 19.93 |
Description
This narrow Side Table with Drawer by Hastings Home is a beautiful and practical addition to your home decor. Blending traditional style and functionality, this rectangular side table features a slim profile that is ideal for small spaces like hallways, foyers and entryways, or beside your favorite chair. This two-toned end table has a sturdy manufactured wood base with a lower storage shelf and a pull-out drawer painted in a classic white. The top of this accent table has a honey oak veneer for a modern farmhouse appeal. This versatile side table is great for displaying a pretty plant or picture frame in the as a spot to set a snack plate and a coffee cup, or as a nightstand in your bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Purdy 144770014 12 x 0.75 in. Core Jumbo Mini Roller Cover Frame (178401)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- BASICWISE Sand Beige Bins and White Frame Four Storage Night Chest and Storage Chest (QI004115.4.BG)
- BAXTON STUDIO Levron Traditional Walnut Brown and Antique White Finished Wood 3-Drawer Nightstand (194-11953-ZORO)
- BAXTON STUDIO Lina Hollywood Style Mirrored Three Drawer Nightstand Bedside Table (150-9183)
- PROGRESSIVE FURNITURE Mid-Mod Nightstand - 26 X 23 X 15 In. (B106-43)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Brown (102GMC5)
- MANHATTAN COMFORT Rockefeller Nightstand 2.0 in Tatiana Midnight Blue (Set of 2) (2-102GMC4)
- BAXTON STUDIO Chase Transitional White Finished 1-Drawer Wood Nightstand (163-9025)
- Hastings Home Nightstands