Shop All Blankets
Hastings Home
Sherpa Fleece Throw Blanket, Owl Print Pattern, Lightweight, Hypoallergenic Bed Blanket, Adults/Kids
Mfr # 990826GWT
Zoro # G301704956
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50
- Length 60
- Weight 1.95
- Height 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 990826GWT
- Zoro # G301704956
- UPC # 194189581662
- Country of Origin China
- Category Blankets
Dimensions
Width | 50 |
Length | 60 |
Height | 0.25 |
Details
Weight | 1.95 |
Description
Bring the wildlife to your living room with this appealing and comfortable Sherpa Fleece Throw- Owl Pattern by Hastings Home. The luxuriously soft Sherpa material is perfectly lightweight to keep you, your kids, and even your dogs cozy on cold nights. Enjoy the alluring sight of one of nature's most wise and glorious animals from the comfort of your couch with the modern and vibrant printed design!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, White, Vinyl (493N57)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- CAT 4 Pack 72 Inch x 80 Inch Non-Woven Utility Blanket (240030)
- Hastings Home Blankets