Shop All Blankets
Hastings Home
Sherpa Fleece Throw Blanket, American Flag Bald Eagle Print, Hypoallergenic Bed Blanket, Adults/Kids
Mfr # 552529PEZ
Zoro # G501704862
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50
- Length 60
- Height 0.25
- Weight 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 552529PEZ
- Zoro # G501704862
- UPC # 194189581648
- Country of Origin China
- Category Blankets
Dimensions
Width | 50 |
Length | 60 |
Height | 0.25 |
Details
Weight | 1.98 |
Description
Bring your patriotic spirit to your living room with this appealing and comfortable Sherpa Fleece Throw Blanket - Eagle by Hastings Home. The luxuriously soft Sherpa material is perfectly lightweight to keep you, your kids, and even your dogs cozy on cold nights. Enjoy the sight of an American Bald Eagle soaring proudly from the comfort of your couch with the modern and vibrant printed design!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Plaid Blue/Yellow (846964FYT)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- Hastings Home Blankets