Shop All Storage Bins
Hastings Home
Shelf Storage Bin, Wicker, 12 in W, 12 in H, 12 in L
Mfr # 938064QQJ
Zoro # G101777136
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12 in L x 12 in W x 12 in H
- Material Wicker
- Overall Length 12 in
- Overall Width 12 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 938064QQJ
- Zoro # G101777136
- UPC # 194189645692
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 12 in L x 12 in W x 12 in H |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 12 in |
Width | 12 in |
Length | 12 in |
Height | 12 in |
Details
Material | Wicker |
Item | Shelf Storage Bin |
Shape | Square |
Weight Capacity | 5.75 lb |
Description
Hastings Home's 12-Inch Square Handmade Wicker Storage Bin Foldable Baskets are designed to organize and declutter your house or apartment. Made of the strongest seagrass, water hyacinth, these baskets are handmade with a tight wicker weave. As with all of our products, they are designed for sturdiness, style, and longevity. The integrated handles allow you to move them around with ease. Whether you use these in the laundry room, or in a garage, their generous sizes will organize just about anything you want to keep around. Product Details: Dimensions: 12-in L x 12-in W x 12-in H. Material: Water Hyacinth. Color: Natural. Care: Vacuum regularly to remove dust. Occasionally clean with a diluted solution of Oil Soap and water to remove any grime from crevices and maintain natural luster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (QUS220CL)
- HASTINGS HOME Shelf Storage Bin, 10.6 in W, 12.5 in H, 5.4 in L, Beige (961922HGQ)
- HASTINGS HOME Shelf Storage Bin, 11.15 in W, 10.5 in H, 10.5 in L, Beige (806935AWW)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Black (30224BLACK)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170RED)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Yellow (269686YL)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Blue, 10 PK (K-QSB202BL-10)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184RED)
- Hastings Home Storage Bins