Shop All Blenders and Juicers
Hastings Home
Shaved Ice Maker, Snow Cone, Italian and Slushy Machine for Home Use, Countertop Electric Ice Shaver
Mfr # 646143WGM
Zoro # G801777337
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Weight 3.655
- Width 7
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 646143WGM
- Zoro # G801777337
- UPC # 194189592743
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Length | 12 |
Width | 7 |
Height | 9 |
Details
Weight | 3.655 |
Description
Grab a refreshing cup of summer any time of year with this Shaved Ice Snow Cone Maker by Hastings Home. This snow cone maker is perfect for creating shaved ice treats that are so delicious, you can almost hear the jingle of the ice cream truck right in your home. Both for kids and adults, this ice shaver makes it easy to craft the 'coolest' desserts for the entire family or make a quick refreshing snack for yourself in a snap!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI Extra Large Display Digital Timer (TMDGXL)
- TRUE Bushing - Nylon (E811217)
- WHIRLPOOL Door Switch (WP3406107)
- LEAKTITE White 5 gal Food Safe Bucket Lid (LD5GFSWH010)
- 1947KITCHEN Large Professional Stainless Steel Pastry Cutter Dough Blender (TI-BELDB-BLA)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control and 64 oz. Tritan Container (928BX2000T)
- HAMILTON BEACH Hamilton Beach 70740 HB 8 Cup Food Processor (70740)
- RISE BY DASH CITRUS JUICER BLUE 10OZ (RCJ100GBSK04)
- HAMILTON BEACH Power Elite Black/Silver Metal/Plastic Blender 40 oz 12 speed (58148)
- NINJA BLENDER SS BLACK 120V (CI101)
- CUISINART JUICE EXTRACTR GRY 450W (BJC-550)
- Hastings Home Small Kitchen Appliances