Shop All Kitchen Towels & Dishcloths
Hastings Home
Set of 8 Kitchen Towels 16"x28" 100-percent Absorbent Waffle Weave Dishtowel for Drying 4 Colors
Mfr # 263403JMU
Zoro # G301776427
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Width 28
- Weight 1.9
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 263403JMU
- Zoro # G301776427
- UPC # 194189638908
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Dimensions
Length | 16 |
Width | 28 |
Height | 0.01 |
Details
Weight | 1.9 |
Description
Bring fresh style and function into your kitchen and home with this waffle weave Kitchen Towel Set by Hastings Home. These versatile dish towels are made of super absorbent 100 Percent cotton and feature a chic waffle pattern weave, providing a home-friendly look as well as an enhanced texture and drying. This pack of 8 hand towels feature 4 white towels striped in four attractive colors (red, yellow, blue and green) and 4 coordinating solid colored towels that you can use together or alone to coordinate with any kitchen and dining decor. They can also serve as festive hand towels or easy table napkins, and make the perfect housewarming gift!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLT OVENS Sprocket Conveyor Drive 10T (XP4155)
- CRESTWARE Knife Rack, Magnetic, 12 In, Wooden (KRW12)
- GENERAL WIRE SPRING General Wire 1-1/2CG 1-1/2" ClogChopper™ for 1-1/2 - 3" Pipe (1-1/2CG)
- CHICAGO METALLIC Round Cake Pan, Plain, 8x1-1/2 (48050)
- HASTINGS HOME Set of 8 Kitchen Towels 16"x28" 100-percent Absorbent Circle Weave Dishtowel for Drying 4 Colors (626693IWU)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Circle Pattern Weave, 4 Colors (341343CXL)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Farmhouse Stripes , 4 Colors (649607AJC)
- CAROLINES TREASURES Carolines Treasures BB3436BKTWE Maltese Black Embroidered Kitchen Towel; Set of 2 (BB3436BKTWE)
- CAROLINES TREASURES Dog House Collection Old English Sheepdog Kitchen Towel (BB4107KTWL)
- MONARCH Qwick Wick Bar Mop Towels Blue Stripe , 12PK (N030-W65-5DZ)
- BETSY DRAKE Betsy Drake KT299 Dicks Dragonfly Kitchen Towel (KT299)
- Hastings Home Kitchen Towels & Dishcloths