Shop All Kitchen Towels & Dishcloths
Hastings Home
Set of 8 Kitchen Towels 16"x28" 100-percent Absorbent Icon Design Dishtowel for Drying 4 Colors
Mfr # 423699DUE
Zoro # G901776360
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3
- Length 16
- Weight 2.1
- Width 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 423699DUE
- Zoro # G901776360
- UPC # 194189638922
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Dimensions
Height | 0.3 |
Length | 16 |
Width | 28 |
Details
Weight | 2.1 |
Description
Bring fresh style and function into your kitchen and home with this Kitchen Towel Set by Hastings Home. These versatile dish towels are made of super absorbent 100 Percent cotton and feature a chic pattern weave, providing a fun modern look as well as an enhanced texture and drying. This pack of 8 hand towels feature modern kitchen icons including a ladle, salt-shaker and pots in four colors (red, teal, yellow and green) and 4 coordinating solid colored towels that you can use together or alone to coordinate with any kitchen and dining decor. They can serve as festive hand towels or easy table napkins, and make the perfect housewarming gift!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Timer Motor Assembly 90 Sec 220V/6 (00500.20)
- DUKE 5579-2 Infinite Switch 240V, S (5579-2)
- SAN JAMAR Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform (P21PL-M)
- GOLDEN GRAHAMS Golden Grahams Cereal Bars 1.42 oz., PK96 (16000-31913)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Circle Pattern Weave, 4 Colors (341343CXL)
- HASTINGS HOME Set of 8 Kitchen Towels 16"x28" 100-percent Absorbent Circle Weave Dishtowel for Drying 4 Colors (626693IWU)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Farmhouse Stripes , 4 Colors (649607AJC)
- MR. MJS TRADING Mr. MJs Trading AG-32295 2 Tea Towels Plus 2 Dish Cloths Set; Berryvine Burgundy (AG-32295)
- MONARCH Kitchen Towels - 15 x 25 -Green 12 Pack, 12PK (KT-GREEN)
- MONARCH Herringbone Tea Towels Tan , 12PK (SC-HTTS-24)
- MONARCH Qwick Wick Bar Mop Towels Black Stripe , 12PK (N030-W65BLK-5DZ)
- Hastings Home Kitchen Towels & Dishcloths