Shop All Sheets and Pillow Cases
Hastings Home
Set of 3 Kitchen Tongs, Stainless Steel with Non-Stick Silicone Tips, Utensils for Cooking, Grilling
Mfr # 922444EXN
Zoro # G901771723
original price:
$20.51
20% off
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25
- Width 1.5
- Length 13
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 922444EXN
- Zoro # G901771723
- UPC # 194189589422
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 1.25 |
Width | 1.5 |
Length | 13 |
Details
Weight | 0.9 |
Description
Upgrade your essential kitchen tools with the durable build of these Stainless-Steel Kitchen Tongs by Hastings Home. This 3-piece tong set features multiple convenient sizes that include silicone grips for a firm grasp and non-stick silicone tips to protect your pots and pans. In addition, these tongs are made to endure multiple uses- giving you a lasting culinary utensil for serving salad at dinners, grabbing hot grilled items off the barbecue, or cooking mouthwatering meals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- LA CROSSE TECHNOLOGY Atomic Projectn Alarm Clock, In/Out Temp (616-146)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Taupe) (635540YMU)
- HASTINGS HOME Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling (618003TEF)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, White) (896567SYP)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, White) (687913OJJ)
- HASTINGS HOME Glass Pitcher, 50-ounce Carafe with Stainless Steel Filter Lid with Heat Resistant to 300F (599385TGQ)
- MADISON PARK Madison Park MP11-5365 26 in. Drop Bedskirt; Ivory (MP11-5365)
- Hastings Home Sheets and Pillow Cases