Shop All Cookware
Hastings Home
Set of 3 Frying Pans Cast Iron Pre-Seasoned Nonstick Skillets in 10", 8", 6"- Kitchen Cookware
Mfr # 997642PQH
Zoro # G001776963
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Height 2
- Length 9.85
- Weight 9.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 997642PQH
- Zoro # G001776963
- UPC # 194189647559
- Country of Origin China
- Category Cookware
Dimensions
Width | 14 |
Height | 2 |
Length | 9.85 |
Details
Weight | 9.95 |
Description
This versatile Cast Iron Pan Set by Hastings Home is an absolute essential for any home cook! With a 10-in, an 8-in, and a 6-in pan included in this versatile 3-piece frying pan set, you will be able to cook a variety of foods, from pizza to eggs, bacon, cornbread, biscuits, pancakes, crepes, fajIt's, burgers and more. Constructed from cast iron, and pre-seasoned to prevent foods from sticking, these pans are sturdy cookware that you will be able to use for many years to come! NOTE: Do not put pans in the dishwasher. To clean, simply rinse with hot water (do not use soap) and wipe with a sponge (do not use steel wool sponges). If there are stuck-on food remnants, scrub with coarse salt until clean. Dry thoroughly and rub with oil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCOLD NORCOLD 61593730 Refrigerator Door Handle End Cap (N6D-61593730)
- DART CONTAINER Lid, Sipthru, F/16J16, 1M/Ct 100PK (DCC16SL)
- NEMCO Heater, Food - 120V 500W For - Part# 6150-24-120V (6150-24-120V)
- SLIMFAST Advanced Nutrition RTD Creamy Milk Chocolate Shake 11 oz., PK12 (74008)
- HASTINGS HOME Hastings Home 6.3 Quart Electric Food Steamer (838336VVF)
- HASTINGS HOME Cast Iron Pizza Pan, 13.25-inch Pre-Seasoned Skillet for Cooking, Baking, Grilling, Kitchen Cookware (697505DDA)
- HASTINGS HOME Panini Press Grill and Gourmet Sandwich Maker for Healthy Cooking by Hastings Home (435291FDM)
- HASTINGS HOME 3-piece Splatter Screen Guards Stainless Steel Fine Mesh Prevents Grease, Oil Splatter for Kitchen (455981YLF)
- HASTINGS HOME Pre-Seasoned Cast Iron Skillet, 12 inch for Home, Camping, Indoor/Outdoor Cooking, Frying, Searing (675634QAB)
- HASTINGS HOME Roasting Pan with Angled Rack, Nonstick Oven Roaster / Removable Tray for Drain Fat Kitchen Cookware (629455UCW)
- CRESTWARE Stock Pot w/Cover, 20 qt, 13-1/2 In., SS (SSPOT20)
- Hastings Home Cookware