Shop All Blankets
Hastings Home
Set of 3 Fleece Throw Blanket| Soft and Cozy for Indoor / Outdoor Use (Blue, Gray, Pink) 60”x50”
Mfr # 619852ELO
Zoro # G701776669
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 50
- Length 60
- Height 0.3
- Weight 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 619852ELO
- Zoro # G701776669
- UPC # 194189636621
- Country of Origin China
- Category Blankets
Dimensions
Width | 50 |
Length | 60 |
Height | 0.3 |
Details
Weight | 3.35 |
Description
Experience the luxurious plushness of the Fleece Throw Blankets by Hastings Home. This set of solid blankets are made of 100 Percent high-quality polyester woven to feel velvety soft and plush. They are resistant to wrinkles, static and fading, making them ideal for indoor and outdoor use. Each blanket measure 60 inches long and 50 inches wide, perfect for lounging around your home or to take with you in the car. The woven material is breathable for use in warmer weather for softness and comfort that lasts. Hastings Home. Your style, your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Black/White) (120014DOQ)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Smoke (KN61150)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, White (LE-L-4-WHITE-GG)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic with Sherpa Back, 60"x70" (Cream Beige) (629020FQY)
- HASTINGS HOME Hastings Home 2 Piece Mallory Quilt Set - Twin (834011GEQ)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- GEARED2GOLF French Army Style Wool Blanket - French Olive (GE299088)
- Hastings Home Blankets