Shop All Wall Art & Decor
Hastings Home
Set of 3 Flameless LED Candles, Real Wax Battery Powered Pillar, Distressed Gold Metallic Finish
Mfr # 556060RUG
Zoro # G201777227
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Length 3
- Width 3
- Weight 1.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 556060RUG
- Zoro # G201777227
- UPC # 194189641717
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 6 |
Length | 3 |
Width | 3 |
Details
Weight | 1.55 |
Description
The Set of 3 Flameless LED Candles by Hastings Home are a practical and elegant home decor piece! The candles flicker and dance like real candles but can be left unattended with no worries. Get the classic, comforting look of soft glowing candles without any drips, smoke, flame or safety hazards. Complete with remote control and timer, these real wax battery-operated candles provide the perfect ambiance for your home, wedding, dinner parties and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS High Back LeatherPlus Chair (B7301)
- LUXOR Vertical, (16)Unit, Charging Box (LLTMWV16-G)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RC)
- EZ MOVES EZ Moves„¢ Furniture Slides, 9-1/2"L x 5-3/4"W, Set Of 4 (44231)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- HASTINGS HOME Hastings Home Metal and Wood Medallion Openwork Wall Decor (775944NAO)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- HASTINGS HOME Metal Cutout, Life Is Good Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (732110LRL)
- TRADEMARK FINE ART Howie Green 'George Harrison Portrait' Canvas Art, 14x14 (ALI35759-C1414GG)
- Hastings Home Wall Art & Decor