Shop All Storage Totes & Containers
Hastings Home
Set of 2 Wrapping Paper Storage Bag, up to 40" Rolls of Holiday, Christmas Gift Wrap-Upright (Green)
Mfr # 788553HME
Zoro # G601777537
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 9 in
- Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 788553HME
- Zoro # G601777537
- UPC # 194189646361
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 2 in |
Length | 9 in |
Height | 14 |
Details
Item | Wrapping Paper Storage Bag |
Description
The set of two Wrapping Paper Storage Bags by Hastings Home makes it easy to store away left-over rolls of gift wrap, bags and tissue paper. These polyester holiday wrap organizers feature a reinforced bottom to store upright in the corner of a closet, a sturdy nylon handle for hanging and a zippered top for secure storage under a bed. Keeping your unused Christmas, holiday, birthday, or wedding gift wrap neat, wrinkle free and all in one place has never been easier!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 16 3/8 in H (RMRT180000)
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HASTINGS HOME Hastings Home 75 Compartment Ornament Storage Box (242762YXP)
- HASTINGS HOME Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows (357337CCB)
- HASTINGS HOME Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls (445055IAK)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Green, Fiberglass, 17-7/8 in L, 5 in H (780208-5170)
- Hastings Home Storage Totes & Containers