Shop All Storage Totes & Containers
Hastings Home
Set of 2 Wrapping Paper Storage Bag up to 40" Rolls of Gift Wrap, Zippered Canvas Tote (Green)
Mfr # 799755HRE
Zoro # G801777429
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Weight Capacity 1.76
- Height 40.5
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 799755HRE
- Zoro # G801777429
- UPC # 194189590756
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Length | 9 in |
Height | 40.5 |
Width | 9 in |
Details
Item | Wrapping Paper Storage Bag |
Weight Capacity | 1.76 |
Description
This set of two Wrapping Paper Storage Bags by Hastings Home makes it easy to store away left-over rolls of gift wrap, bags and tissue paper. These sturdy 600D oxford canvas holiday wrap organizers feature a reinforced bottom to store upright in the corner of a closet, a sturdy nylon handle for hanging and a zippered top for secure storage under a bed. Keeping your unused Christmas, holiday, birthday, or wedding gift wrap neat, wrinkle free and all in one place has never been easier!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 60W x 30D x 1 Thick (237388)
- 80/20 S/S Drop In T Nut, 5/16-18, 15 S (3600)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Shelf Support (N189-183)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HASTINGS HOME Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows (357337CCB)
- HASTINGS HOME Hastings Home 75 Compartment Ornament Storage Box (242762YXP)
- HASTINGS HOME Set of 2 Wrapping Paper Storage Bag, up to 40" Rolls of Holiday, Christmas Gift Wrap-Upright (Green) (788553HME)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085268)
- Hastings Home Storage Totes & Containers