Shop All Storage Totes & Containers
Hastings Home
Set of 2 Wrapping Paper Storage Bag Organizers for 40" Rolls of Gift Wrap, Clear Totes with Handles
Mfr # 174120QKQ
Zoro # G101715336
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5 in
- Height 1.25
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 174120QKQ
- Zoro # G101715336
- UPC # 194189646194
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Length | 14.5 in |
Height | 1.25 |
Width | 10 in |
Details
Item | Wrapping Paper Storage Bag |
Description
The set of two Wrapping Paper Storage Bags by Hastings Home makes it easy to store away left-over rolls of gift wrap, bags and tissue paper. These holiday wrap organizers feature sturdy nylon handles for transporting or hanging, a zippered top for secure storage under a bed and a see-through PVC construction that allows you to see what is stored inside. Keeping your unused holiday, Christmas, birthday, or wedding gift wrap neat, wrinkle free and all in one place has never been easier!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 13 5/8 in H (14469606)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (QGH805MOBGY)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 24 Deep (AMG WS-2436)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HASTINGS HOME Hastings Home 75 Compartment Ornament Storage Box (242762YXP)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- HASTINGS HOME Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls (445055IAK)
- HASTINGS HOME Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows (357337CCB)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050BL)
- Hastings Home Storage Totes & Containers