Shop All Wall Art & Decor
Hastings Home
Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home
Mfr # 255613ZPC
Zoro # G801777146
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 19.75
- Length 9.25
- Width 0.05
- Weight 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 255613ZPC
- Zoro # G801777146
- UPC # 194189588180
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 19.75 |
Length | 9.25 |
Width | 0.05 |
Details
Weight | 1.7 |
Description
Add a modern flair to your home with the Set of Two Laser Cut Metal Feather Wall Art by Hastings Home. These sculpture pieces are inspired by natural feathers which symbolize lightness and new beginnings. They feature laser cut details that make a statement on your wall. They can be mounted horizontally, vertically or on an angle to create a unique and personal display. Buy them in multiples to create or enhance your own wall gallery. The laser cut pattern has holes you can use to make plenty of options for displaying the feather art, and the included mounting hardware keep them safe and secure on the wall. The intricate details in a rustic distressed finish are sure to catch the eyes of your family and friends. These wall hanging pair make a great gift for housewarming parties, weddings, showers or other special occasions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- FLOORTEX Black PVC Chair Mat (113648LLBV)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- HASTINGS HOME Metal Cutout, Live Laugh Love Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (727672ROB)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- HASTINGS HOME Metal Cutout, Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (532723TTK)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 24x32 (WAG14697-C2432GG)
- Hastings Home Wall Art & Decor