Shop All Sheets and Pillow Cases
Hastings Home
Set of 2 Satin Microfiber Pillowcases for Hair and Skin with Hidden Zipper (Queen, White)
Mfr # 524560RRJ
Zoro # G101776290
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Length 31
- Height 0.2
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 524560RRJ
- Zoro # G101776290
- UPC # 194189582652
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 21 |
Length | 31 |
Height | 0.2 |
Details
Weight | 0.45 |
Description
Protect your hair and skin while you sleep at night with the set of Satin Microfiber Pillowcases by Hastings Home. This set of queen size pillow covers has a lustrous, silky smooth appearance that will feel cool while you sleep and won't leave you with wrinkles on your face when you wake in the morning. The 230 thread count satin pillowcases will not absorb the moisture out of your hair so you can keep your hair shiny, tangle and frizz free! With a hidden zipper and a soft luxurious feel, these covers will be the last ones you will ever want to have under your head. Pillows not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- EUREKA ERGONOMICS Height Adjustable Mobile CPU Stand Black (ERK-CS-01B)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Navy) (698152JET)
- HASTINGS HOME Set of 2 Satin Microfiber Pillowcase Covers for Hair and Skin, Hidden Zippered, Silver Gray, King (753705JDK)
- HASTINGS HOME Hidden Compartment Wall Clock 10-inch Battery Operated Analog Clock with Secret Storage for Jewelry (121270JHM)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, White) (687913OJJ)
- HOTEL GRAND 1000tc Pinstripe Sheet Set, Navy, King (652518)
- Hastings Home Sheets and Pillow Cases