Shop All Sheets and Pillow Cases
Hastings Home
Set of 2 Satin Microfiber Pillowcases for Hair and Skin, Hidden Zipper, Prevent Frizz/Wrinkles (White)
Mfr # 851447NUE
Zoro # G501776463
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2
- Width 21
- Length 28
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 851447NUE
- Zoro # G501776463
- UPC # 194189582645
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 0.2 |
Width | 21 |
Length | 28 |
Details
Weight | 0.4 |
Description
Protect your hair and skin while you sleep at night with the set of Satin Microfiber Pillowcases by Hastings Home. This set of standard size pillow covers has a lustrous, silky smooth appearance that will feel cool while you sleep and won't leave you with wrinkles on your face when you wake in the morning. The 230 thread count satin pillowcases will not absorb the moisture out of your hair so you can keep your hair shiny, tangle and frizz free! With a hidden zipper and a soft luxurious feel, these covers will be the last ones you will ever want to have under your head. Pillows not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Spring Kit Door (884993)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- EYECATCHER 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (EY2511762)
- VERSARE Hush Panel Post Kit (1850106)
- HASTINGS HOME Hidden Compartment Wall Clock 10-inch Battery Operated Analog Clock with Secret Storage for Jewelry (121270JHM)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Sage Green) (353638PPT)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- MONARCH Lulworth T180 FITTED Bed Sheets TWIN , 6PK (T180-368012)
- Hastings Home Sheets and Pillow Cases