Shop All Sheets and Pillow Cases
Hastings Home
Set of 2 Satin Microfiber Pillowcases Covers for Hair and Skin, Hidden Zipper, Queen, Silver Gray
Mfr # 812205XRN
Zoro # G901776636
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Length 31
- Height 0.2
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 812205XRN
- Zoro # G901776636
- UPC # 194189582676
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 21 |
Length | 31 |
Height | 0.2 |
Details
Weight | 0.45 |
Description
Protect your hair and skin while you sleep at night with the set of Satin Microfiber Pillowcases by Hastings Home. This set of queen size pillow covers has a lustrous, silky smooth appearance that will feel cool while you sleep and won't leave you with wrinkles on your face when you wake in the morning. The 230 thread count satin pillowcases will not absorb the moisture out of your hair so you can keep your hair shiny, tangle and frizz free! With a hidden zipper and a soft luxurious feel, these covers will be the last ones you will ever want to have under your head. Pillows not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- KENNEY MFG CLIP RING BRONZ 3/4"" 14PK (KN977/30)
- SIGNMISSION Ice Cold Beer 2 Arrow Decal Funny Home Decor 18in Wide (D-A-999810)
- TRUE Grommet (810203)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, White) (558308QQR)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- HASTINGS HOME 6 Quart Stock Pot Stainless Steel with Lid, Compatible with Electric, Gas, Induction or Gas Cooktops (572884AZO)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- HASTINGS HOME Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Back Pain Better Sleep (Ivory) (206952SUQ)
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- Hastings Home Sheets and Pillow Cases