Shop All Sheets and Pillow Cases
Hastings Home
Set of 2 Nonstick BBQ Grill Mat, FDA Approved, Double Sided and Reusable Barbecue Grilling
Mfr # 618003TEF
Zoro # G701701173
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.006
- Width 15.75
- Length 13
- Weight 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 618003TEF
- Zoro # G701701173
- UPC # 194189644053
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 0.006 |
Width | 15.75 |
Length | 13 |
Details
Weight | 0.39 |
Description
Never clean your grill or lose food through the grate again with the Hastings Home Nonstick BBQ Grill Mat! This set of two (2) super-thin PTFE grill mats is perfect for keeping your grill looking like new and preventing small foods like shrimp, chopped veggies and kabobs from falling through the grate and into the fire. The mats are double-sided to maximize use. These barbecue mats measure 15.75 inches by 13 inches and can be cut to any shape or size. No matter how big or small your grill, these 100 Percent non-stick PTFE grill mats are safe up to 500 degree F and sure to make all your outdoor cooking a breeze! Each mat cleans easily with a soft sponge or cloth in warm, soapy water or place on the top rack of your dishwasher. These Double-Sided Nonstick BBQ Grill Mats from Hastings Home will be ready for your next cookout or tailgate party!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- BOSS The DOT stool, Black Vinyl (B210V-BK)
- BEVCO Maintenance Repair Stool w/ tool tray, 20-27" Seat ht. (3357)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16.25" Pad with Ties/PVC Dot Backing for Kitchen, Dining(Red) (197427EVN)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, White) (687913OJJ)
- HASTINGS HOME Wedge Pillow Memory Foam with Bamboo Fiber Cover for Heartburn, Back Pain Better Sleep (Ivory) (206952SUQ)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- SUPERIORÂ 530 Thread Count Egyptian Cotton California King Sheet Set Solid Taupe (530CKSH SLTP)
- Hastings Home Sheets and Pillow Cases