Shop All Storage Totes & Containers
Hastings Home
Set of 2 Hastings Home Wrapping Paper Storage Bags, Organizers for 30 and 40-Inch Rolls of Gift Wrap
Mfr # 716308KKK
Zoro # G301777547
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 1.5
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 716308KKK
- Zoro # G301777547
- UPC # 194189539922
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 10 in |
Height | 1.5 |
Length | 14 in |
Details
Item | Wrapping Paper Storage Bag |
Description
The set of two wrapping paper storage bags from Hastings Home comes with a 31 and 40-inch long clear totes with handles for storing rolls of gift wrap. The durable PVC construction is see-through so you can inventory your supply and is strong enough to hold up to 20 rolls of wrapping paper depending on thickness. These portable storage bags can fit under a bed or in the corner of a closet while keeping unused gift wrap neat, tidy and wrinkle free until it can be used for the next special occasion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- LOWELL Phillips Truss Scr 500pc (RS-500)
- KEE KLAMP Round Flange Galvanized Iron Pipe Fittings- Fits 1 Schedule 40 Pipe (61-6)
- HASTINGS HOME Set of 2 Wrapping Paper Storage Bag, up to 40" Rolls of Holiday, Christmas Gift Wrap-Upright (Green) (788553HME)
- HASTINGS HOME Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows (865891VUT)
- HASTINGS HOME Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls (445055IAK)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- HASTINGS HOME Hastings Home 75 Compartment Ornament Storage Box (242762YXP)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12GY)
- Hastings Home Storage Totes & Containers