Shop All Dinner Napkins
Hastings Home
Set of 2 Hastings Home Ford Rectangle Handmade Wicker Baskets Made of Water Hyacinth with Wire Frame
Mfr # 879069THY
Zoro # G101700882
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Height 9
- Length 17
- Weight 4.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 879069THY
- Zoro # G101700882
- UPC # 194189645753
- Country of Origin China
- Category Dinner Napkins
Dimensions
Width | 12 |
Height | 9 |
Length | 17 |
Details
Weight | 4.89 |
Description
Hastings Home's handmade rectangle nesting baskets are designed to organize and declutter your house or apartment. Made of the strongest seagrass, water hyacinth, these baskets are handmade with a tight wicker weave along its wire frame. As with all of our products, they are designed for sturdiness, style, and longevity. The integrated wood handles allow you to move them around with ease. Whether you use these in the laundry room, or in a garage, their generous sizes will organize just about anything you want to keep around. Product Details: Large Basket Measures: 17-in L x 12-in W x 9-in H. Medium Basket Measures: 15-in L x 10-in W x 7-in H. Material: Water Hyacinth. Color: Natural. Care: Vacuum regularly to remove dust. Occasionally clean with a diluted solution of Oil Soap and water to remove any grime from crevices and maintain natural luster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Boiler Heater 240V 3500W (G197CL)
- KOLPAK Heater Wire Service Kit, 20 Ft. For - Part# Klp500002492 (KLP500002492)
- KING KOOKER Cast Iron, Dutch Oven, 4qt. (CI4S)
- HATCO Warmer Element 120V 800W 48" (R02.08.010D)
- HASTINGS HOME 100-percent Combed Cotton Dish Cloths Chevron Weave Dishtowels, (8 Pack-Multiple Colors) (800634GEM)
- HASTINGS HOME Hastings Home Portable Handmade Wicker Laundry Hampers with Lid made of Water Hyacinth | Set of 2 (895248JRG)
- CAROLINES TREASURES Schnauzer Embroidered Napkins, Set of 4, 4PK (EMBT2368NPKE)
- CAROLINES TREASURES Beagle Embroidered Napkins, Set of 4 (EMBT2306NPKE)
- CAROLINES TREASURES Bernese Mountain Dog Embroidered Napkins, Set of 4, 4PK (BB3419NPKE)
- CAROLINES TREASURES Red Border Collie Embroidered Napkins, Set of 4 (BB3422NPKE)
- CAROLINES TREASURES Carolines Treasures BB3441NPKE French Bulldog Embroidered Napkins; Set of 4 (BB3441NPKE)
- Hastings Home Dinner Napkins