Shop All Blankets
Hastings Home
Set of 2 Fleece Throw Blanket Plush 60”x50” | Soft and Cozy Indoor / Outdoor Use (Black and Gray)
Mfr # 935685OMN
Zoro # G101776450
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 50
- Length 60
- Weight 2.3
- Height 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 935685OMN
- Zoro # G101776450
- UPC # 194189636591
- Country of Origin China
- Category Blankets
Dimensions
Width | 50 |
Length | 60 |
Height | 0.3 |
Details
Weight | 2.3 |
Description
Experience the luxurious plushness of the Fleece Throw Blankets by Hastings Home. This set of solid blankets are made of 100 Percent high-quality polyester woven to feel velvety soft and plush. They are resistant to wrinkles, static and fading, making them ideal for indoor and outdoor use. Each blanket measure 60 inches long and 50 inches wide, perfect for lounging around your home or to take with you in the car. The woven material is breathable for use in warmer weather for softness and comfort that lasts. Hastings Home. Your style, your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- Hastings Home Blankets