Shop All Holiday Decor
Hastings Home
Set of 2 Christmas Tree Storage Canvas Bags, 7.5-16-feet Artificial Trees, for Decorations (Red)
Mfr # 811774CPE
Zoro # G801777290
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.55
- Length 11
- Width 3.25
- Height 15.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 811774CPE
- Zoro # G801777290
- UPC # 194189590794
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 11 |
Width | 3.25 |
Height | 15.25 |
Details
Weight | 7.55 |
Description
Clean up after the holidays is a snap with a pair of artificial Christmas Tree Storage Bags by Hastings Home. This set of totes allow you to store a Christmas tree up to 9 feet tall in the large bag, an artificial tree up to 7.5 foot tall in the smaller bag or break up larger trees up to 16-foot tall into two separate bags with plenty of room for lights and ornaments. These zippered bags each feature an identification tag for labeling its contents, sturdy nylon handles for portability and are also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, these Christmas tree bags will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 35x35 (ALI4910-C3535GG)
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- HASTINGS HOME Set of 2 Christmas Tree and Wreath Storage Bags, for 9 Foot Artificial Trees and 30-inch Wreaths(Red) (143063MHJ)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Bag, Green (577794JAW)
- HASTINGS HOME Hastings Home Upright 9 Foot Tree Storage Cover (631914RJG)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy (988396ISI)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- DESIGN TOSCANO Blitzer, the T-Rex Holiday Ornament (QS93320)
- Hastings Home Holiday Decor