Shop All Holiday Decor
Hastings Home
Set of 2 Christmas Tree and Wreath Storage Bags for 10-foot Artificial Trees / 30-inch Green Canvas
Mfr # 136808GSX
Zoro # G901777145
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.25
- Length 16
- Height 2
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 136808GSX
- Zoro # G901777145
- UPC # 194189592941
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 16 |
Height | 2 |
Width | 13 |
Details
Weight | 5.25 |
Description
Clean up after the holidays is a snap with the artificial Christmas Tree and Wreath Storage Bags by Hastings Home. It's as easy as placing your faux tree and wreath in the bags, zipping them up and safely storing them away until next year. The durable rectangular canvas tote is 65-in long, 15-in wide, and 30-in tall and will have no problem holding unassembled artificial trees up to 10 feet tall. The circular shaped duffel bag is 30-inches wide and 8-inches deep, large enough to fit multiple wreaths up to 30-inches in diameter. These zippered bags feature identification tags for labeling its contents, sturdy nylon handles for portability and are also great for storing holiday Inflatables, yard decorations and garland during the off season.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- HASTINGS HOME Wreath Storage 30-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands (884092MWZ)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- HASTINGS HOME Wreath Storage Round Tote Bag with Handles for Holiday Artificial Garlands, Wreath, Red (604956NGP)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- HASTINGS HOME Hastings Home Christmas Tree Storage Duffel Bag for 12 feet Artificial Trees | Green Canvas (430012KXH)
- TRADEMARK FINE ART Anne Yvonne Gilbert 'Father Christmas With Toys' Canvas Art, 12x19 (ALI38102-C1219GG)
- Hastings Home Holiday Decor