Shop All Bath and Shower Mats
Hastings Home
Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Black)
Mfr # 396902CVM
Zoro # G101715503
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.25
- Width 20.25
- Weight 1.55
- Height 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 396902CVM
- Zoro # G101715503
- UPC # 194189638458
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 32.25 |
Width | 20.25 |
Height | 0.625 |
Details
Weight | 1.55 |
Description
Add comfort and luxury to your bathroom, kitchen or laundry room with the Bathroom Rug Set by Hastings Home. The 1/2-inch thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft microfiber topper wicks away moisture and is machine washable for convenient and hassle-free cleaning. The set includes one oversized runner ideal for bathrooms with double vanities, claw foot tubs, or large walk-in showers and one standard size bathmat perfect for pedestal sinks and toilets. They are also great for use in the kitchen or laundry room for comfortable cushioning under your feet. The backside of these rectangular shaped rugs is nonskid, keeping it safely in place as you dry off. The attractive striped pattern is sure to bring a cozy style to any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- FLASH FURNITURE Stack Chair, Ergo Shell, Plastic, Gray (RUT-EO1-GY-GG)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Pink (723399KXQ)
- HASTINGS HOME Hastings Home 2 Piece Memory Foam Shag Bath Mat - Orange (961643AZH)
- HASTINGS HOME Hastings Home Bamboo Non-Slip Open Slatted Bathmat (840839VWT)
- HASTINGS HOME Wrapping Paper Storage Box Holds 20 Rolls of 40-inch Gift Wrap Use for Holiday and Christmas (657361CVW)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, White (810554RJH)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- Hastings Home Bath and Shower Mats