Shop All Kitchen Towels & Dishcloths
Hastings Home
Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Farmhouse Stripes , 4 Colors
Mfr # 649607AJC
Zoro # G601776660
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5
- Height 0.3
- Width 12.5
- Weight 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 649607AJC
- Zoro # G601776660
- UPC # 194189638878
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Dimensions
Length | 12.5 |
Height | 0.3 |
Width | 12.5 |
Details
Weight | 1.35 |
Description
Stylishly stock your kitchen and home with this Kitchen Dish Cloth Set by Hastings Home. These versatile dishcloths are made of super absorbent 100 Percent cotton and feature a chic multi-line weave, providing a modern pattern as well as texture and drying. This stylish pack of 16 wash cloths feature different sized striping in four muted colors (red, yellow, blue and gray) for a vintage farmhouse look that can instantly refresh and coordinate with any decor. They can also serve as convenient hand towels and make the perfect housewarming gift!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Solenoid Valve1/8" 120V For Bunn - Part# 1085.0002 (1085.0002)
- ULTRAFRYER Microswitch (18185)
- ROME INDUSTRIES Round Pie Tron-Cast Iron (1805)
- 5280 CULINARY Bbq Rub Tiki Tiki 8Oz (TIKI TIKI - 8oz)
- HASTINGS HOME Set of 8 Kitchen Towels 16"x28" 100-percent Absorbent Circle Weave Dishtowel for Drying 4 Colors (626693IWU)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Circle Pattern Weave, 4 Colors (341343CXL)
- MONARCH Herringbone Tea Towels Red Stripe , 12PK (SC-HTRD-24)
- CAROLINES TREASURES Maltese Gray Embroidered Kitchen Towel (BB3436GYTWE)
- CAROLINES TREASURES Corgi Merry Christmas Tree Dish Drying Mat (BB2938DDM)
- KAY DEE Cooks Kitchen Marsala Cotton Embroidered Tea Towel (R3248)
- MONARCH Kitchen Towels - 15 x 25 - Blue 12 Pack, 12PK (KT-BLUE)
- Hastings Home Kitchen Towels & Dishcloths