Shop All Kitchen Towels & Dishcloths
Hastings Home
Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Checked Weave Pattern, 4 Colors
Mfr # 848079PGZ
Zoro # G501776449
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.01
- Length 12.5
- Width 12.5
- Weight 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 848079PGZ
- Zoro # G501776449
- UPC # 194189638816
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Dimensions
Height | 0.01 |
Length | 12.5 |
Width | 12.5 |
Details
Weight | 1.35 |
Description
Stylishly stock your kitchen and home with this Kitchen Dish Cloth Set by Hastings Home. These versatile dishcloths are made of super absorbent 100 Percent cotton and feature a chic check weave, providing a modern pattern as well as an enhanced texture and drying. This stylish pack of 16 wash cloths feature four attractive colors (red, yellow, gray and green) with white stitched accents that can instantly refresh and coordinate with any decor. They can also serve as festive hand towels and make the perfect housewarming gift!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKINNYPOP SkinnyPop Popcorn, Original, 12 PK (00408)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/3, 6.3qt TRANSPARENT, 12 3/4" X 6 7/8" X 6" (03031)
- SCOTSMAN Service Panel - Front (A40308-021)
- CRESTWARE Whip, Stainless Steel, 16 In (PW16)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Farmhouse Stripes , 4 Colors (649607AJC)
- HASTINGS HOME Set of 8 Kitchen Towels 16"x28" 100-percent Absorbent Circle Weave Dishtowel for Drying 4 Colors (626693IWU)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Circle Pattern Weave, 4 Colors (341343CXL)
- BETSY DRAKE Betsy Drake KT299 Dicks Dragonfly Kitchen Towel (KT299)
- JOHN RITZENTHALER Kitchen Towel 15x24 Natural, 12PK (10300)
- CAROLINES TREASURES Welcome to the Camp Dish Drying Mat (SB3080DDM)
- MONARCH Dishcloths 12 x 12 Tan , 12PK (DISH-TAN)
- Hastings Home Kitchen Towels & Dishcloths